Shop All Rubber Tubing
Polyscience
Buna N Tubing, 3 Ft., 1/2 In
Mfr # 060308
Zoro # G6640277
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- Number of Prongs 3
- Length 5 in
- Type - Clamp, Stand, Support Multipurpose
- Max. Jaw Opening 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyscience
- MFR # 060308
- Zoro # G6640277
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Length | 5 in |
Diameter | 0.5 in |
Clamp Diameter | 1/2 in |
Overall Length | 5 in |
Details
Material | Buna N |
Number of Prongs | 3 |
Item | Dual Adjust Clamp |
Item - Clamp, Stand, Support | Clamp |
Type - Clamp, Stand, Support | Multipurpose |
Max. Jaw Opening | 2.76 in |
Product Type | 3-Prong Dual Adjust Clamp |
Maximum Jaw Opening | 2 3/4 in |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 5 in, Diameter 0.5 in, Max. Jaw Opening 2.76 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Vacuum Breaker Service Kit (52012)
- SCRUBBING BUBBLES Rainshower Scent Bathroom Cleaner 20 oz Foam (71367)
- PARKER String Wound Filter Cartridge, 10 gpm, 3 Micron, 2-7/16" O.D., 20 in H, 6 PK (K27R20G)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Oil Resistant, 5/16 in ID, 100 ft (1524-312438)
- NYCOIL Tubing, 3/8" x 100 ft. Size, PK100 (63660)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- Polyscience Rubber Tubing