Shop All Rubber Tubing
Polyscience
Buna and Tubing, 3 Ft., 1/4 In
Mfr # 060307
Zoro # G6919735
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Material Nickel Plated Zinc
- Max. Jaw Opening 2.72 in
- Length 3 ft
- Number of Prongs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # 060307
- Zoro # G6919735
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Length | 3 ft |
Diameter | 0.25 in |
Overall Length | 36 in |
Overall Diameter | 1/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Material | Nickel Plated Zinc |
Max. Jaw Opening | 2.72 in |
Item | Tubing |
Number of Prongs | 3 |
Product Type | 3-Prong Dual Adjust Clamp |
Description
Buna and Tubing, Length 3 Ft., Diameter 1/4 In, Material Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- ZORO SELECT 1" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-4)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-373)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- Polyscience Tubing