Shop All Circulating Baths
Polyscience
Benchtop Chill, T pump
Mfr # LS51TX1LB10C
Zoro # G6482131
product price: $5,124.99
/ea
Free Shipping & Returns
$5,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -20 Degrees to 40 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Chamber Material PVC
- Temperature Control - Circulators & Water Baths Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # LS51TX1LB10C
- Zoro # G6482131
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Depth | 23 7/8 in |
Overall Height | 19 in |
Overall Width | 10 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 0.7 L, Temp. Range (C) -20 Degrees to 40 Degrees , Temp. Range (F) -4 Degrees to 104 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material PVC, Amps 12 A, Standards CE, TUV, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 9.8 lpm, Material Powder Painted Steel, Max. Temp. (C) 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Hand-E Grip Funnel, 10705 (RHG10705)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- Polyscience Circulating Baths