Shop All Circulating Baths
Polyscience
Benchtop Chill, Mini, MedTemp, MD pump
Mfr # MM71MX1LB10C
Zoro # G6480065
product price: $4,245.99
/ea
Free Shipping & Returns
$4,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -5 Degrees to 50 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Max. Temp. (C) 50 Degrees C
- Accuracy +/- 0.1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # MM71MX1LB10C
- Zoro # G6480065
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 17 in |
Overall Depth | 20 in |
Overall Width | 10 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 0.7 L, Temp. Range (C) -5 Degrees to 50 Degrees , Temp. Range (F) 23 Degrees to 122 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material PVC, Amps 12 A, Standards CE, TUV, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 13.2 lpm, Material Powder Painted Steel, Max. Temp. (C) 50 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Tin/Sn, Lumina Hollow Cathode Lamp, Dia (N3050175)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- Polyscience Lab Baths & Circulators