Shop All Lab Bath Accessories & Supplies
Polyscience
Antifreeze, 1 gal., Plastic
Mfr # 060320-KIT-GRAINGER
Zoro # G7595226
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.8 L
- Product Type Antifreeze Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyscience
- MFR # 060320-KIT-GRAINGER
- Zoro # G7595226
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Antifreeze Fluid |
Capacity | 3.8 L |
Product Type | Antifreeze Fluid |
Description
Antifreeze, CAS Number 57-55-6, Container Size 1 gal., Container Material Plastic, Shelf Life 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- POLYSCIENCE Lab Polyclean Algaecide, PK12 (004-300041-KIT-GRAINGER)
- POLYSCIENCE Silicon Oil 1 gal. (060327)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- POLYSCIENCE Algaecide (004-300040)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- Polyscience Lab Bath Accessories & Supplies