Shop All Water Baths
Polyscience
Advanced Digital Open Bath System, 6 Lt.
Mfr # AD06S150-L11B
Zoro # G6752496
product price: $2,670.99
/ea
Free Shipping & Returns
$2,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient +10 Degrees to 150 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Temp. Accuracy +/-0.01 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AD06S150-L11B
- Zoro # G6752496
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Depth | 13 3/8 in |
Chamber Depth | 6 in |
Chamber Height | 3.9 in |
Chamber Width | 4.3 in |
Overall Width | 8 1/8 in |
Overall Height | 14 7/8 in |
Interior Width | 4 1/4 in |
Interior Height | 3 7/8 in |
Interior Depth | 6 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 6 L, Chamber Depth 6 in, Chamber Height 3.9 in, Chamber Width 4.3 in, Temp. Range (C) Ambient +10 Degrees to 150 Degrees , Temp. Range (F) Ambient +20 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH and ORP Meter Kit (35660-10)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- POLYSCIENCE MX, 7L RefrigHtg 20to135C, SpaceSaving, (MX07R-20-L11B)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- Polyscience Lab Baths & Circulators