Shop All Recirculating Chillers
Polyscience
Advanced Digital Open Bath System, 28 Lt
Mfr # AD28S150-L11B
Zoro # G6745094
product price: $3,631.99
/ea
Free Shipping & Returns
$3,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient +10 Degrees to 150 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Overall Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AD28S150-L11B
- Zoro # G6745094
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Width | 13 1/2 in |
Chamber Width | 8.4 in |
Overall Height | 16 7/8 in |
Chamber Depth | 8 in |
Chamber Height | 10.1 in |
Overall Depth | 20 7/8 in |
Interior Height | 10 1/8 in |
Interior Depth | 8 in |
Interior Width | 8 3/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 28 L, Chamber Depth 8 in, Chamber Height 10.1 in, Chamber Width 8.4 in, Temp. Range (C) Ambient +10 Degrees to 150 Degrees , Temp. Range (F) Ambient +20 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Lab Baths & Circulators