Shop All Recirculating Chillers
Polyscience
Advanced Digital Open Bath System, 20 Lt
Mfr # AD20S150-L11B
Zoro # G7152214
Free Shipping & Returns
$2,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient +10 Degrees to 150 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Speed variable-speed pump
- Flow Rate 20.1 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyscience
- MFR # AD20S150-L11B
- Zoro # G7152214
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Width | 13 1/2 in |
Chamber Width | 9 in |
Chamber Depth | 6 in |
Chamber Height | 10.4 in |
Overall Depth | 20 7/8 in |
Overall Height | 14 7/8 in |
Interior Height | 10 3/8 in |
Interior Depth | 6 in |
Interior Width | 9 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 20 L, Chamber Depth 6 in, Chamber Height 10.4 in, Chamber Width 9 in, Temp. Range (C) Ambient +10 Degrees to 150 Degrees , Temp. Range (F) Ambient +20 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- TRICORBRAUN 22-400 Black P/P Dropper Assembly Closure, Monprene Bulb, 7 X 108 Glass Pipette (001359)
- LOVIBOND Tablets, Reagents (511080BT)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Recirculating Chillers