Shop All Water Baths
Polyscience
Advanced Digital Heated Circulator, 7 Lt.
Mfr # AD07H200-L11B
Zoro # G4650317
product price: $2,920.99
/ea
Free Shipping & Returns
$2,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 200 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Overall Depth 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AD07H200-L11B
- Zoro # G4650317
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Depth | 19 5/8 in |
Overall Height | 16 1/8 in |
Overall Width | 8 3/4 in |
Chamber Depth | 5 in |
Chamber Width | 5.59 in |
Chamber Height | 6.18 in |
Interior Height | 6 1/8 in |
Interior Width | 5 5/8 in |
Interior Depth | 5 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient + 20 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 3/8 In. D, PK500 (HWB-175)
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- POLYSCIENCE MX, 7L RefrigHtg 20to135C, SpaceSaving, (MX07R-20-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- Polyscience Water Baths