Shop All Water Baths
Polyscience
Advan Program, 45 L RefrigHtg 20to200C
Mfr # AP45R-20-L13D
Zoro # G7195711
product price: $9,749.99
/ea
Free Shipping & Returns
$9,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -25 Degrees to 135 Degrees
- Voltage 208/230V AC, 208/240V AC
- Plug Style - Lab Equipment Standard
- Speed variable-speed pump
- Overall Depth 42 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AP45R-20-L13D
- Zoro # G7195711
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Depth | 42 1/8 in |
Overall Width | 22 3/8 in |
Chamber Width | 15.68 in |
Chamber Depth | 5.5 in |
Overall Height | 35 3/4 in |
Chamber Height | 21.6 in |
Interior Width | 15 5/8 in |
Interior Depth | 5 1/2 in |
Interior Height | 21 5/8 in |
Description
Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 45 L, Chamber Depth 5.5 in, Chamber Height 21.6 in, Chamber Width 15.68 in, Temp. Range (C) -25 Degrees to 135 Degrees , Temp. Range (F) -13 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 208/230V AC, 208/240V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 50mL, GLASS STOPCOCK. (F901450G)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- POLYSCIENCE MX, 7L RefrigHtg 20to135C, SpaceSaving, (MX07R-20-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- HUMBOLDT Large Deluxe Water Bath, 14 Gal (5DNN0)
- Polyscience Water Baths