Shop All Recirculating Chillers
Polyscience
Advan Program, 14 L Open Bath wBridge, PC
Mfr # AP14P100-L11B
Zoro # G7004487
product price: $3,821.99
/ea
Free Shipping & Returns
$3,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120/240V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Standards ETL, RoHS, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # AP14P100-L11B
- Zoro # G7004487
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Width | 8 1/4 in |
Chamber Width | 6.1 in |
Overall Depth | 20 7/8 in |
Overall Height | 16 1/4 in |
Chamber Height | 12.4 in |
Chamber Depth | 8 in |
Interior Depth | 8 in |
Interior Width | 6 1/8 in |
Interior Height | 12 3/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 14 L, Chamber Depth 8 in, Chamber Height 12.4 in, Chamber Width 6.1 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Polyscience Lab Baths & Circulators