Shop All Circulating Baths
Polyscience
Advan Program, 08 L Open Bath wBridge, PC
Mfr # AP08P100-L11B
Zoro # G6969532
Free Shipping & Returns
$3,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Compliance CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyscience
- MFR # AP08P100-L11B
- Zoro # G6969532
- Country of Origin United States
- Category Circulating Baths
Dimensions
Chamber Width | 6.1 in |
Overall Depth | 12 3/4 in |
Chamber Depth | 8 in |
Chamber Height | 4.1 in |
Overall Height | 16 1/4 in |
Overall Width | 8 1/4 in |
Interior Width | 6 1/8 in |
Interior Depth | 8 in |
Interior Height | 4 1/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 8 L, Chamber Depth 8 in, Chamber Height 4.1 in, Chamber Width 6.1 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- PHYDRION Plastic pH Strips (9800)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- Polyscience Circulating Baths