Shop All Lab Bath Accessories & Supplies
Polyscience
28L Polycarb Open Tank
Mfr # T28PL1
Zoro # G6898184
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 28 L
- Max. Temp. (C) 85
- Temp. Control No
- Product Type Open Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # T28PL1
- Zoro # G6898184
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Open Tank |
Capacity | 28 L |
Max. Temp. (C) | 85 |
Temp. Control | No |
Product Type | Open Tank |
Description
POLYCARBONATE TANK, 28L,Capacity 28L,Max. Temp. (C) 85,Temp. Control NO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- POLYSCIENCE Lab Polyclean Algaecide, PK12 (004-300041-KIT-GRAINGER)
- POLYSCIENCE Algaecide (004-300040)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- POLYSCIENCE Silicon Oil 1 gal. (060327)
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- Polyscience Lab Baths & Circulators