Shop All Lab Bath Accessories & Supplies
Polyscience
23L Polycarb Open Tank
Mfr # T23PL1
Zoro # G6428396
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Control No
- Capacity 23 L
- Max. Temp. (C) 85
- Product Type Open Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # T23PL1
- Zoro # G6428396
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Open Tank |
Temp. Control | No |
Capacity | 23 L |
Max. Temp. (C) | 85 |
Product Type | Open Tank |
Description
POLYCARBONATE TANK, 23L,Capacity 23L,Max. Temp. (C) 85,Temp. Control NO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- POLYSCIENCE Lab Polyclean Algaecide, PK12 (004-300041-KIT-GRAINGER)
- POLYSCIENCE Algaecide (004-300040)
- POLYSCIENCE Silicon Oil 1 gal. (060327)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- SP SCIENCEWARE Water Conditioner, 100mL, PE Bottle (F17093-0000)
- Polyscience Lab Baths & Circulators