Shop All Lab Bath Accessories & Supplies
Polyscience
17L Polycarb Open Tank
Mfr # T17PL1
Zoro # G7142746
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Control No
- Capacity 17 L
- Max. Temp. (C) 85
- Product Type Open Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # T17PL1
- Zoro # G7142746
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Open Tank |
Temp. Control | No |
Capacity | 17 L |
Max. Temp. (C) | 85 |
Product Type | Open Tank |
Description
POLYCARBONATE TANK, 17L,Capacity 17L,Max. Temp. (C) 85,Temp. Control NO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- POLYSCIENCE Algaecide (004-300040)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- POLYSCIENCE Lab Polyclean Algaecide, PK12 (004-300041-KIT-GRAINGER)
- BEING SCIENTIFIC Tube Rack (P19800)
- Polyscience Lab Bath Accessories & Supplies