Shop All Lab Bath Accessories & Supplies
Polyscience
14L Polycarb Open Tank
Mfr # T14PL1
Zoro # G6988283
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Control No
- Max. Temp. (C) 85
- Capacity 14 L
- Product Type Open Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyscience
- MFR # T14PL1
- Zoro # G6988283
- Country of Origin United States
- Category Lab Bath Accessories & Supplies
Details
Item | Open Tank |
Temp. Control | No |
Max. Temp. (C) | 85 |
Capacity | 14 L |
Product Type | Open Tank |
Description
POLYCARBONATE TANK, 14L,Capacity 14L,Max. Temp. (C) 85,Temp. Control NO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong (CLHD03)
- POLYSCIENCE Silicon Oil 1 gal. (060327)
- POLYSCIENCE Algaecide (004-300040)
- POLYSCIENCE Lab Polyclean Algaecide, PK12 (004-300041-KIT-GRAINGER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- Polyscience Lab Baths & Circulators