No Product Image Available
Polymershapes

Vision Film, Perforated 1 Way, 54"x164 ft. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Plastic Sheets

Key Features

  • Plastic Length 164 ft.
  • Length 164 ft.
  • Impact Strength 3.3 ft-lb/sq in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plastic Length 164 ft.
Length 164 ft.

Details

Item Vision Film,Perforated 1 Way,54"x164 ft.
Impact Strength 3.3 ft-lb/sq in

Description

Vision Film,Perforated 1 Way,54 In.x164 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products