Shop All Plastic Sheets
Zoro Select
Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick
Mfr # 1UTN8
Zoro # G1140885
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PETG
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UTN8
- Zoro # G1140885
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 24" |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, PETG, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.7 ft-lb/in, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (21563_12_36)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia. (1UPG1)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.078" Thick (1UTP5)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick (1UTL5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.187" Thick (BULK-PS-PP-570)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.500" Thick (G15-.50F-12X12)
- Zoro Select Plastic Sheets