Shop All Light Fixture Parts
Polymershapes
Light Panel, 0.305x23 3/4x47 3/4In, PK5
Mfr # 4VZJ1
Zoro # G2334333
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 ft x 4 ft Fluorescent
- Type Egg Crate
- Panel Thickness (In.) 0.305 in
- Material of Construction Styrene
- Application Method Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polymershapes
- MFR # 4VZJ1
- Zoro # G2334333
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length (In.) | 47 3/4 in |
Width (In.) | 23 3/4 in |
Overall Width | 23 3/4 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Details
Item | Light Panel |
For Use With | 2 ft x 4 ft Fluorescent |
Type | Egg Crate |
Panel Thickness (In.) | 0.305 in |
Material of Construction | Styrene |
Application Method | Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements |
Description/Special Features | Grid Size 5/8 x 5/8 in, White |
Color | White |
Material | Styrene |
Panel Thickness | 1/4 in |
Diffuser Surface Style | Parabolic |
Description
Parabolic, 2 ft x 4 ft, Styrene, 1/4 in Panel Thickness, White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Salcor 1016 replacement light bulb lamp (1016 SALCOR)
- ILC Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp (12V-100W HAL-L OLYMPUS)
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- ILC Replacement for Universal C240punvhp-b (C240PUNVHP-B UNIVERSAL)
- LEVITON Led Chain Keyls Lmphldr (9852)
- ELCO LIGHTING Mica Adhesive Fire Tape (FIRETAPE)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- ZORO SELECT Couplings 1/8-IP, PK2 (4TGX2)
- JUNO LIGHTING LED Trim Kit 5/6in, Switchable White 27K (RB56 SWW5 MW M6)
- APPLETON ELECTRIC Prismatic Globe Lighting Parts And Accessory (AAGL-25PR)
- CLING 1-Light Glass Globe Ceiling Mount; White Finish (CL636841)
- Polymershapes Light Fixture Parts