Shop All Plastic Sheets
This Product is Discontinued
Polymershapes
Black Polypropylene Fluted Sheet 96" L x 48" W x 0.394" Thick (Discontinued)
Mfr # 42172122
Zoro # G7257089
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 0.394"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polymershapes
- MFR # 42172122
- Zoro # G7257089
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length | 96" |
Width | 48" |
Details
Item | Fluted Sheet |
Plastic Material | Polypropylene |
Plastic Thickness | 0.394" |
Plastic Color | Black |
Color | Black |
Material Color Family | Black |
Impact Strength | 3.3 ft-lb/sq in |
Material | Polypropylene |
Thickness | 0.394" |
Description
Fluted Sheet, Polypropylene, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.394 in, Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.