Shop All Film Tape
Polyken
PE Film Tape, White, 48mm x 55m, Pinked
Mfr # 757
Zoro # G0635597
product price: $7.29
/ea
Sold in multiples of 24 for $174.96
$174.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Details
Item | Multi-Purpose Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7 mil |
Min. Tape Performance Temp. | 20 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 25 lb./in. |
Tape Adhesive Strength | Steel: 75 oz./in.; Backing: 35 oz./in |
Standards | ASTM D1000; PSTC-101 |
Tape Application | Hanging and Seaming PE Sheeting; Sealing Waste Disposal Bags; Bundling Carpet; Securing PE Film Coverings; Color Coding; Wire Hold Down; PE Splicing; Surface Protection; Dissimilar Metal Separation |
Tape Elongation | 85% |
Description
PE Film Tape,White,48mm x 55m,Pinked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- DURHAM MFG Durhams Natural Cream Water Putty 16 oz (1LB)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- POLYKEN Film Tape, 48mm x 55m, White (827)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- POLYKEN PE Film tape, White, 48mm x 55m, Straight (757)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- Polyken Film Tape