Shop All Film Tape
Polyken
PE Film Tape, Clear, 72mm x 55m, Straight
Mfr # 757
Zoro # G0881577
product price: $8.89
/ea
Sold in multiples of 16 for $142.24
$142.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 72mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 72mm |
Tape Length | 55m |
Details
Item | Multi-Purpose Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7 mil |
Min. Tape Performance Temp. | 20 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 25 lb./in. |
Tape Adhesive Strength | Steel: 75 oz./in.; Backing: 35 oz./in |
Standards | ASTM D1000; PSTC-101 |
Tape Application | Hanging and Seaming PE Sheeting; Sealing Waste Disposal Bags; Bundling Carpet; Securing PE Film Coverings; Color Coding; Wire Hold Down; PE Splicing; Surface Protection; Dissimilar Metal Separation |
Tape Elongation | 85% |
Description
PE Film Tape,Clear,72mm x 55m,Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 2", Clear, 40 mil, 5PK (4910)
- SHURTECH BRANDS 94x60YD Frog Tape (1358463)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- POLYKEN PE Film tape, White, 48mm x 55m, Straight (757)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- POLYKEN PE Film Tape, White, 72mm x 55m, Straight (757)
- POLYKEN PE Film Tape, White, 48mm x 55m, Pinked (757)
- POLYKEN Film Tape, Polyethylene, Black, 48mm x 33m (827)
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m (827)
- NMC Fire Line Do Not Cross (PT14-2ML)
- Polyken Film Tape