Polyken

Paper Splicing Tape


product price: $52.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyester Film
  • Tape Color Blue
  • Tape Thickness 3.8 mil
  • Tape Tensile Strength 25 lb/in
  • Standards ASTM D1000, PSTC-101
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Imperial Tape Width 2 in
Metric Width 50.8 mm
Imperial Tape Length 72 yd
Metric Tape Length 65.8 m

Description

Paper Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.