Shop All Duct Tapes
Polyken
Gaffers Tape, 48 x 45m, 11.5 mil, Neon Pink
Mfr # 510
Zoro # G4345652
original price:
$28.09
28% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48 mm
- Duct Tape Length 45 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Vinyl Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 510
- Zoro # G4345652
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 45 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 45 m |
Imperial Tape Length | 49 yd |
Description
Tape Thickness 11.5 mil, Tape Brand Polyken, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 49 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 510, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil (PS5835G)
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, White (510)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Yellow (223)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Red (510)
- POLYKEN Duct Tape, 72mm x 55m, 10 mil, Ol Drab (223)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, White (TW-108)
- Polyken Duct Tapes