Shop All Duct Tapes
Polyken
Gaffers Tape, 11.5 mil, 48mm x 50m, Red
Mfr # 510
Zoro # G5233593
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48 mm
- Duct Tape Length 50 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Matte-Finish Vinyl Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 510
- Zoro # G5233593
- UPC # 742366012234
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 50 m |
Diameter | 6.1875 in |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 yd |
Metric Tape Width | 48 mm |
Description
Tape Thickness 11.5 mil, Tape Brand Polyken, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 54 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 510, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES Masonry Mortar, 50 lb, Bag, Gray, PK56 (PAL-N3)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge (74CA)
- DAP Flexible Floor Patch & Leveler, 1 gal, Pail, Light Gray, Flexible Floor Patch & Leveler (59190)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (LSE110WF)
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Gray (510)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Black (510)
- POLYKEN 2 In X 60 Yd, 9 Mil 203 General Purpose Duct Tapes, Silver (573-1086555)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Brown (510)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, Black (510)
- SHURTAPE 48 x 55 mm Duck Pro Prof Clean Removal Duct Tape (SHT105458)
- Polyken Duct Tapes