Shop All Foil Tape
Polyken
Foil Tape, Rubber Adhesive, 48mm W, Silver
Mfr # 337
Zoro # G3788183
original price:
$16.49
7% off
new price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48mm
- Duct Tape Length 46m
- Performance Temp. 40 Degrees to 200 Degrees F
- Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 46m |
Tape Length | 46 m |
Tape Width | 48 mm |
Tape Core Diameter | 3 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 46 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 50 1/4 yd |
Description
Foil Tape, Tape Brand Polyken, Brand and Series Polyken 337, Common Industry General Maintenance & Repair, Environment Indoor and Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 50 1/4 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series 337, Tape Adhesive Material Rubber, Tape Backing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK (QUAD-701P)
- PRO SEAL Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F (FG08020)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- POLYKEN Foil Tape, Rubber Adhesive, 72mm W, Silver (337)
- POLYKEN Utility Extreme Weather Foil Tapes - 48 Mm. X 46 M. (573-1283420)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- Polyken Foil Tape