Polyken

Foil Tape, 2 in x 60 yd, Aluminum


product price: $49.75
/ea
Sold in multiples of 24 for $1,194.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Thickness 5.5 mil
  • Series 345SW
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 350 Degrees F
  • Minimum Tape Performance Temperature -40 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Polyken
  • MFR # 345SW
  • Zoro # G710190579
  • UPC #
    094716117541
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Metric Tape Length 55 m
Metric Tape Width 50.8 mm
Imperial Tape Length 60 yd
Imperial Tape Width 2 in

Description

Foil Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.