Shop All Double Sided Foam Tapes
Polyken
Extreme Weather Fsk Tape, 72mm x 46m
Mfr # 438
Zoro # G7141589
Sold in multiples of 16 for $430.24
$430.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 72mm
- Duct Tape Length 46m
- Performance Temp. -35 Degrees to 260 Degrees F
- Material Foil/Scrim/Kraft Paper Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 438
- Zoro # G7141589
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Duct Tape Width | 72mm |
Duct Tape Length | 46m |
Details
Tape Color Family | Metallic |
Performance Temp. | -35 Degrees to 260 Degrees F |
Material | Foil/Scrim/Kraft Paper Laminate |
Tensile Strength | 33 lb./in. |
Duct Tape Thickness | 9.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Aluminum |
Item | Extreme Weather Fsk Tape,72mm x 46m |
Description
Extreme Weather Fsk Tape,72mm x 46m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- HENRY Flashing Cement, 5 gal, Pail, Black (HE505571)
- RED DEVIL 1 Qt Onetime Lightweight Spackling (544)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (FASTFLOOR)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- Polyken Double Sided Foam Tapes