Shop All Duct Tapes
Polyken
Duct Tape, Black, 3 3/4inx60yd, 9 mil
Mfr # 203
Zoro # G310105423
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3 3/4 in
- Tape Resistance Properties Moisture-Resistant
- Tape Shape Continuous Roll
- Minimum Tape Performance Temperature 40 Degrees F
- Tape Elongation 25 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 203
- Zoro # G310105423
- UPC # 094728271958
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3 3/4 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 54.9 m |
Metric Tape Width | 96 mm |
Imperial Tape Width | 3 3/4 in |
Description
Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19025)
- DUCK BRAND Duck 07205 Vinyl Electrical Tape; 5 Pack (606803)
- SCOTCH Electrical Tape Rbbr 15' (6165-BA-10)
- SURTEK Masking Tape 34 X 50M (138031)
- POLYKEN Gaffers Tape, Black, 55 yd. L x 4 in. W (510)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Black (226)
- POLYKEN Gaffers Tape, Gray, 55 yd. L x 4 in. W (510)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, White (510)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown (510)
- POLYKEN Cargo-Pit Seam Tape, 4x36 yd, 7 mil, White (296FR)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Black (557)
- Polyken Duct Tapes