Shop All Duct Tapes
Polyken
Duct Tape, Black, 2 13/16inx60 yd
Mfr # 281
Zoro # G210191700
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2 13/16 in
- Tape Brand Polyken
- Maximum Tape Performance Temperature 221 Degrees F
- Tape Shape Continuous Roll
- Minimum Tape Performance Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 281
- Zoro # G210191700
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 13/16 in |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2 13/16 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-24NC)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Silver (223)
- POLYKEN Fire Retardant Sealing Duct Tape, Black (268FR)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- POLYKEN Duct Tape, Olive Drab, 4inx60yd, 12mil (231)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Black (226)
- POLYKEN Gaffers Tape, Gray, 55 yd. L x 4 in. W (510)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Olive Drab (398)
- Polyken Duct Tapes