Shop All Duct Tapes
Polyken
Duct Tape, 7/8 in x 60 yd Tape W x L
Mfr # Polyken 231D
Zoro # G810905158
original price:
$18.55
14% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1 7/8 in
- Tape Tensile Strength 50 lb/in
- Standards ASTM D1000
- Minimum Tape Performance Temperature 40 Degrees F
- Tape Brand Polyken
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # Polyken 231D
- Zoro # G810905158
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Description
Tape Thickness 12 mil, Tape Brand Polyken, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 231D, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct, Adhesion to Steel 95 oz/in, Metric Tape Length 55 m
Restrictions
- WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, Red, Temp Range -85 to 450 Degrees F (27035)
- ZAP GLUE ZAP Glue PAAPT-07 2 oz Cyanoacrylate Glue Bottle (PAAPT-07)
- 3M Epoxy Adhesive, Super 77CA Series, Clear, 18 oz, Bottle (77CA)
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, White (510)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Black (510)
- POLYKEN Cargo-Pit Seam Tape, 4x36 yd, 7 mil, White (296FR)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, White (223)
- Polyken Duct Tapes