Shop All Duct Tapes
Polyken
Duct Tape, 72mm x 55m, 10 mil, Ol Drab
Mfr # 223
Zoro # G7141403
product price: $20.89
/ea
Sold in multiples of 16 for $334.24
$334.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Olive Drab
- Duct Tape Width 72mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 223
- Zoro # G7141403
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72mm |
Duct Tape Length | 55m |
Details
Tape Color Family | Olive Drab |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 10 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Olive Drab |
Item | Duct Tape,72mm x 55m,10 mil,Ol Drab |
Description
Duct Tape,72mm x 55m,10 mil,Ol Drab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE General Purpose Spray Adhesive (300-1)
- PLIOBOND Contact Cement, 35 Series, Tan, 0.5 pt, Can (PBC-35-LV)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Clear Flat Bonding Primer 1 gal (FLB100099-01)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green (510)
- POLYKEN Duct Tape, 1" x 60 yd., 9 mil, Silver (203)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Silver (223)
- POLYKEN Gaffers Tape, Gray, 55 yd. L x 4 in. W (510)
- POLYKEN Watrprfing Tape 10.9Yd (1542731)
- POLYKEN Fire Retardant Duct Tape, White, 2 in. W (225FR-2)
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- Polyken Duct Tapes