Shop All Duct Tapes
This Product is Discontinued
Polyken
Duct Tape, 48mm x 55m, 12 mil, Olive Drab (Discontinued)
Mfr # 231
Zoro # G4345521
This Product is Discontinued
Key Features
- Tape Color Family Green
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 231
- Zoro # G4345521
- UPC # 688295159490
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 55 m |
Description
Tape Thickness 12 mil, Tape Brand Polyken, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 231, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.