Shop All Duct Tapes
Polyken
Duct Tape, 48mm x 55m, 10 mil, Silver
Mfr # 223
Zoro # G7141239
product price: $14.19
/ea
Sold in multiples of 24 for $340.56
$340.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 48mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 223
- Zoro # G7141239
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 55m |
Details
Tape Color Family | Silver |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 10 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Silver |
Item | Duct Tape,48mm x 55m,10 mil,Silver |
Description
Duct Tape,48mm x 55m,10 mil,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- 3M Foil/Glass Cloth Tape, 4"x36 yd. (363)
- 3M Wall Repair Kit Lrg Hole 12Oz (LHR-KIT)
- INTERTAPE AC10 SLV 48MMX50.2M IPG-IPG 24 (91406)
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Yellow (510)
- POLYKEN Duct Tape, Olive Drab, 4inx60yd, 12mil (231)
- POLYKEN Fire Retardant Sealing Duct Tape, Black (268FR)
- POLYKEN Cargo-Pit Seam Tape, 3x36 yd, 7 mil, White (296FR)
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 2" x 60 yds., Brown, 3/Case (T987100BR3PK)
- Polyken Duct Tapes