Shop All Double Sided Foam Tapes
Polyken
Double Sided Tape
Mfr # FASTFLOOR
Zoro # G810105459
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Color Tan
- Series No Series
- Surface Compatibility Nylon, Polyester, Polyethylene (PE)
- Imperial Tape Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # FASTFLOOR
- Zoro # G810105459
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 23 m |
Tape Core Diameter | 3 in |
Imperial Tape Length | 25 1/4 yd |
Metric Width | 48 mm |
Description
Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Glue, White, 8 oz (1491-01)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4200', Green, 1/Coil (PS5835G)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (100D)
- WATERSHED DRAINAGE BUILDING WRAP Housewrap 3'X100' 8Mil (20069)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- Polyken Double Sided Foam Tapes