Shop All Carpet Installation Tools
Polyken
Double Sided Tape, 48mm W x 33m, Cloth
Mfr # 105C
Zoro # G4254424
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Adhesive Rubber
- Tape Width 48 mm
- Tape Length 33 m
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 105C
- Zoro # G4254424
- UPC # 695087744352
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Tape Width | 48 mm |
Tape Length | 33 m |
Length | 33m |
Tape Core Diameter | 3 in |
Width | 48mm |
Imperial Tape Length | 36 1/16 yd |
Metric Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 33 m |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Polyken, Series 105C, Imperial Tape Length 36 1/16 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Aviation, Construction, Indoor Only, Continuous Roll, Surface Compatibility Polyethylene (PE), Tape Thickness 11 mil, Adhesion to Steel 40 oz/in, Liner Included Yes, Liner Material Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 6.000"L, SDS Plus (HCFC2092)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit (DCS377Q1)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650503308)
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- MARSHALLTOWN Rubber Seam Roller, 2 in (E54D)
- WESTWARD Carpet Stretcher, Stl, 33 In to 22 ft (13A752)
- TOWER SEALANTS M-D 2.5 in. W X 72 in. L Unfinished Brown Hardwood Seam Binder (85092)
- ROBERTS Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 (20-5313AC)
- TOWER SEALANTS M-D 0.63 in. H X 72 in. L Prefinished Silver Aluminum Carpet Gripper (78139)
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- Polyken Carpet & Flooring Tools