Shop All Double Sided Foam Tapes
Polyken
Double Sided Tape
Mfr # 100D
Zoro # G910105410
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Color Tan
- Adhesion to Steel 45 oz/in
- Standards ASTM D1000, PSTC101
- Minimum Tape Performance Temperature 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 100D
- Zoro # G910105410
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Length | 33 m |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 2 in |
Metric Width | 50.8 mm |
Description
Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- FLEX SEAL Family of Products MINI Black Rubber Spray Sealant 2 oz (FSBLKMINI-6)
- GORILLA GLUE Epoxy Adhesive, Super Glue Impact Tough Series, Yellow, 16 oz, Syringe (78007)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (FASTFLOOR)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- Polyken Double Sided Foam Tapes