Shop All Double Sided Foam Tapes
Polyken
Double Sided Tape
Mfr # 100D
Zoro # G710105474
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Color Tan
- Tape Thickness 13 mil
- Tape Adhesive Format Double-Sided
- Imperial Tape Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyken
- MFR # 100D
- Zoro # G710105474
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 33 m |
Metric Width | 48 mm |
Imperial Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Description
Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- OATEY Blue Lava Hot PVC Cement, 16 oz., Low VOC (32162)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- SUREBONDER Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb (725M54)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (FASTFLOOR)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- CHAMPION SPORTS Champion Sports 2X36FTGN 2 in. x 36 Yards Vinyl Floor Tape; Green (2X36FTGN)
- Polyken Double Sided Foam Tapes