Shop All Double Sided Foam Tapes
Polyken
Double Sided Tape
Mfr # 100D
Zoro # G310105447
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Color Tan
- Tape Tensile Strength 30 lb/in
- Tape Backing Construction Cloth
- Metric Tape Length 23 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 100D
- Zoro # G310105447
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Metric Tape Length | 23 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 25 1/4 yd |
Metric Width | 48 mm |
Tape Core Diameter | 3 in |
Description
Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive Solvent, Clear, Bottle (235018)
- 3M Splicing Tape, 30 mil, 2" x 30 ft., Black (23-2X30FT)
- ABATRON Wood Hardener Can Amber LiquidWood (LW2GKR)
- J-B WELD Putty 1 oz Size, Stick Brown KwikWood (8257)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (FASTFLOOR)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (105C)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- GORILLA GLUE Double Sided Tape, 14 mil Thick (100925)
- Polyken Double Sided Foam Tapes