Shop All Double Sided Foam Tapes
Polyken
Double Sided Tape, 1" x 25 yd., Natural
Mfr # 105C
Zoro # G0896820
Sold in multiples of 720 for $4,240.80
$4,240.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Adhesive Rubber
- Tape Width 48mm
- Tape Length 33m
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 105C
- Zoro # G0896820
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 48mm |
Tape Length | 33m |
Tape Core Diameter | 3 in |
Details
Item | Double Sided Tape,1 In x 25 yd.,Natural |
Tape Backing Material | Cloth |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Tape Color | Tan |
Min. Tape Performance Temp. | 30 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Series | 105C |
Tape Tensile Strength | 20 lb/in |
Standards | ASTM D1000, PSTC-101 |
Liner Color | Blue |
Tape Thickness | 11.00 mil |
Duct Tape Adhesive | Rubber |
Tape Adhesive Strength | 40 oz/in |
Description
Double Sided Tape,1 In x 25 yd.,Natural, Tape Backing Material Cloth, Tape Adhesive Rubber, Tape Thickness 11.00 mil, Tape Width 48mm, Tape Length 33m, Tape Shape Continuous Roll, Tape Color Tan, 30 Degrees F, 200 Degrees F, Tape Tensile Strength 20 lb/in, Tape Adhesive Strength 40 oz/in, Tape Core Diameter 3 in, Liner Color Blue, Series 105C, Standards ASTM D1000, PSTC-101
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5 Low Odor, Gray, Paste (26551)
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Sided Tape (105C)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (FASTFLOOR)
- POLYKEN Double Sided Tape (100D)
- 3M 3M 4016 Double Coated Foam Tape 0.25" x 5yd, White (4016)
- Polyken Double Sided Foam Tapes