Shop All Duct Tapes
This Product is Discontinued
Polyken
Double Faced Tape, 48 x 23m, 11 mil, PK24 (Discontinued)
Mfr # 105C
Zoro # G4377597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duct Tape Width 48mm
- Duct Tape Length 23m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Double-Coated Cloth
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyken
- MFR # 105C
- Zoro # G4377597
- UPC # 695087744345
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 23m |
Tape Core Diameter | 3 in |
Tape Length | 23 m |
Length | 23m |
Width | 48mm |
Diameter | 4.8" |
Tape Width | 48 mm |
Metric Tape Length | 23 m |
Imperial Tape Width | 1 7/8 in |
Metric Width | 48 mm |
Imperial Tape Length | 25 1/8 yd |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Polyken, Series 105C, Imperial Tape Length 25 1/8 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 25 1/4 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Aviation, Construction, Indoor Only, Continuous Roll, Surface Compatibility Polyethylene (PE), Tape Thickness 11 mil, Adhesion to Steel 40 oz/in, Liner Included Yes, Liner Material Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.