Shop All Toilets
Polyjohn
TU02-1000 PJN3 Double Portable Restroom Trailer
Mfr # 621TU021000
Zoro # G811996278
product price: $3,525.99
/ea
Free Shipping & Returns
$3,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PolyJohn TU02-1000 PJN3 double portable restroom trailer is the perfect way to transport two PolyJohn PJN3 portable restrooms from location to location. Each trailer is made from galvanized zinc plated steel to prevent rust and corrosion. The large tires and high ground clearance allow this trailer to handle off road and paved surfaces with ease. Best of all the trailer can easily be lowered to ground level to load and unload. Simply unhook the clips holding the wheel arms lower the unit to the ground one wheel at a time and then remove the trailer tongue and wheels.On the front of the trailer are skid brackets which securely hold the unit in place during transport. These brackets are easy to remove to slide the unit onto the trailer and then lock the base of the unit in place to keep it attached to the trailer. Also it is recommended to always tow the portable restroom with the door facing forward to keep it from blowing open.This trailer also has no-rust fenders and includes tail lights and wiring assembly to connect the lights to the tow vehicle. The trailer tongue hooks up to the tow vehicle with a 2'' ball hitch and includes safety chains for safe hauling.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.Note: Certificate of Origin will be mailed separately.Overall Dimensions:Length: 136''Width: 68 1/2''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- LEGEND VALVE 1-1/4" X 3" BRASS NIPPLE (311-124)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- CHESTERFIELD LEATHER Fold to Go Collapsible Toilet (CH91505)
- THETFORD Thetford 42171 Aqua-Magic Residence RV Toilet - High Profile, Bone (42171)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (31641-96)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- Polyjohn Toilets