Polyjohn

SA1-1010 We'll Care III Purple Wheelchair Accessible Portable Restroom - Assembled


product price: $4,263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed to exceed the ADA portable toilet guidelines this PolyJohn SA1-1010 We'll Care III purple wheelchair accessible portable restroom is a highly popular spacious and praised portable restroom. This is the largest PolyJohn portable restroom. The interior is incredibly spacious and the door is oversized to accommodate all sizes of wheelchairs. Additionally the floor access is at ground level and barrier free making it easy to roll a wheelchair inside. Inside the restroom there are handrails on all the walls. They are 33'' off the floor and help make transitioning from a wheelchair to the restroom seat easy and safe. With its lightweight compact and sturdy design this portable restroom is the perfect choice for concerts fairs or any other outdoor event. Additionally the self-closing door has a very small gap at the bottom to help increase privacy while keeping debris and dirt out. There is even a male/female/handicap sign that is included for the door or side of the portable restroom. This portable restroom sets the standard for the sanitation industry especially for people with physical disability or mobility impairment.Each portable restroom includes a ventilation pipe to keep odors and unpleasant smells minimized inside the portable restroom too. On the door there is an occupancy signal latch that lets you know if the unit is currently in use. This portable restroom even has a place for decals so you can label them with your business's logo.Easy to clean wheelchair accessible portable toilets are an essential addition to any outdoor event. The tough construction inside and out is ideal for commercial worksites too. Offer your guests the best with this PolyJohn We'll Care III wheel chair accessible unit. This item comes fully assembled.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.Overall Dimensions:Exterior Length: 92 7/16''Exterior Width: 85 1/4''Exterior Height: 92 1/2''Door Frame Width: 32 3/4''Door Frame Height: 80''Interior Turning Circle: 60''Seat Height: 19''Holding Tank Capacity: 50 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.