Polyjohn

PJN3-1007 Light Gray Portable Restroom with Translucent Top - Assembled


product price: $1,291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Known as the workhorse of the industry this PolyJohn PJN3-1007 light gray portable restroom is a highly popular and praised portable restroom. With its lightweight compact and sturdy design this portable restroom is the perfect choice for concerts fairs or any other outdoor event. The tough construction inside and out is ideal for commercial worksites too. You can also install a dump valve on this unit giving you the option to connect toilet waste to a holding tank.Inside this portable restroom is a comfortable and roomy interior that is easy to keep clean and sanitary. This interior is over 17% larger than other comparable portable restrooms too. This additional space makes the portable restroom more comfortable to use as well as providing ample room to use the non-splash urinal that comes standard in each unit.This portable restroom even has a translucent roof for better natural lighting inside the unit. Its anti-slip floors help minimize the risk of slips and falls too. Additionally each portable restroom includes two tissue roll holders with toilet paper a door mounted mirror and door handle. On the door there is an occupancy signal latch that lets you know if the unit is currently in use. The door and door jam are made from heat treated aluminum that is specifically designed to withstand frontal impact. Featuring an attractive light gray color this portable restroom adds a splash of color to outdoor events as well.Each portable restroom includes a ventilation pipe to keep odors and unpleasant smells minimized inside the portable restroom. Most importantly this PolyJohn portable restroom is easy to service and clean too. Thanks to its advanced waste tank design this portable restroom is able to have a deep central sump to make cleanout fast and thorough. This portable restroom even has a place for decals so you can label them with your business's logo.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use. This item comes fully assembled.Overall Dimensions:Exterior Length: 47''Exterior Width: 43 1/2''Exterior Height: 91''Interior Length: 41''Interior Width: 41''Interior Height: 82''Seat Height: 19''Holding Tank Capacity: 60 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.