Shop All Toilets
Polyjohn
PH03-1004 Comfort XL Lime Green Wheelchair Accessible Portable Restroom - Assembled
Mfr # 621PH031004
Zoro # G511580609
product price: $3,316.99
/ea
Free Shipping & Returns
$3,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed for people with mobility impairment and wheelchair users in mind this PolyJohn PH03-1004 Comfort XL lime green wheelchair accessible portable restroom is a highly popular spacious and praised portable restroom. The interior is incredibly spacious and the door is oversized to accommodate all sizes of wheelchairs. Additionally the floor access is at ground level and barrier free making it easy to roll a wheelchair inside. Inside the restroom there are handrails on all the walls. They are 33'' off the floor and help make transitioning from a wheelchair to the restroom seat easy and safe. With its lightweight compact and sturdy design this portable restroom is the perfect choice for concerts fairs or any other outdoor event. Additionally the self-closing door has a very small gap at the bottom to help increase privacy while keeping debris and dirt out. This portable restroom sets the standard for the sanitation industry especially for people with physical disability or mobility impairment. Despite the large size this unit can be moved easily by one person. This item comes fully assembled.Each portable restroom includes a ventilation pipe to keep odors and unpleasant smells minimized inside the portable restroom too. You can also install a dump valve on this unit giving you the option to connect toilet waste to a holding tank. On the door there is an occupancy signal latch that lets you know if the unit is currently in use. This portable restroom even has a place for decals so you can label them with your business's logo.Easy to clean wheelchair accessible portable toilets are an essential addition to any outdoor event. The tough construction inside and out is ideal for commercial worksites too. Offer your guests the best with this PolyJohn Comfort XL wheel chair accessible unit.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.Overall Dimensions:Exterior Length: 62''Exterior Width: 62''Exterior Height: 91''Door Frame Width: 32''Door Frame Height: 74''Seat Height: 19''Holding Tank Capacity: 33 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Check Valve (CV-3TLF)
- BRADFORD WHITE Ignitor (415-45543-00)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- THETFORD 31084 Aqua Magic Bravura Toilet; High Profile; White (31084)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB351)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- KOHLER Tresham Comfort Height Skirted One, Gravity Flush, Floor Mounted Mount, Elongated, Black (3981-7)
- Polyjohn Toilets