Polyjohn

FS3-1012 Fleet Pink Premium Portable Restroom - Assembled


product price: $1,547.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easy to clean portable toilets are an essential addition to any outdoor event. Offer your guests the best with this PolyJohn FS3-1012 Fleet pink premium portable restroom. With its lightweight compact and sturdy design this portable restroom sets the standard for the sanitation industry. With 24% more interior floor space than comparable models this portable restroom offers ample room for amenities and is great for parents with children who require assistance or workers who need room to set down tool bags. Additionally the corner tank allows room for the included non-splash urinal with space left over for an optional sink.With its lightweight compact and sturdy design this portable restroom is the perfect choice for concerts fairs or any other outdoor event. The tough construction inside and out is ideal for commercial worksites too. For optimal interior lighting the roof is made from a translucent plastic. Best of all the sleek interior and exterior surfaces make cleaning quick and simple while the floor is non-slip to prevent falls.Each portable restroom includes a ventilation pipe to keep odors and unpleasant smells minimized inside the portable restroom too. On the door there is an occupancy signal latch that lets you know if the unit is currently in use. This portable restroom even has a place for decals so you can label them with your business's logo. This item ships fully assembled.Easy to clean portable toilets are an essential addition to any outdoor event. Offer your guests the best with this PolyJohn Fleet portable restroom.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.Overall Dimensions:Exterior Length: 47''Exterior Width: 47''Exterior Height: 91''Interior Length: 45 1/2''Interior Width: 43''Seat Height: 19 1/2''Holding Tank Capacity: 60 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.