Shop All Toilets
Polyjohn
FS3-1001 Fleet Blue Premium Portable Restroom - Assembled
Mfr # 621FS31001
Zoro # G111591326
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easy to clean portable toilets are an essential addition to any outdoor event. Offer your guests the best with this PolyJohn FS3-1001 Fleet blue premium portable restroom. With its lightweight compact and sturdy design this portable restroom sets the standard for the sanitation industry. With 24% more interior floor space than comparable models this portable restroom offers ample room for amenities and is great for parents with children who require assistance or workers who need room to set down tool bags. Additionally the corner tank allows room for the included non-splash urinal with space left over for an optional sink.With its lightweight compact and sturdy design this portable restroom is the perfect choice for concerts fairs or any other outdoor event. The tough construction inside and out is ideal for commercial worksites too. For optimal interior lighting the roof is made from a translucent plastic. Best of all the sleek interior and exterior surfaces make cleaning quick and simple while the floor is non-slip to prevent falls.Each portable restroom includes a ventilation pipe to keep odors and unpleasant smells minimized inside the portable restroom too. On the door there is an occupancy signal latch that lets you know if the unit is currently in use. This portable restroom even has a place for decals so you can label them with your business's logo. This item ships fully assembled.Easy to clean portable toilets are an essential addition to any outdoor event. Offer your guests the best with this PolyJohn Fleet portable restroom.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.Overall Dimensions:Exterior Length: 47''Exterior Width: 47''Exterior Height: 91''Interior Length: 45 1/2''Interior Width: 43''Seat Height: 19 1/2''Holding Tank Capacity: 60 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste - Foot Act. (500-FA-PVC-PB)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 40 (5P736)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-035X)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- AMERICAN STANDARD American Standard, Tank Cover for item 3483.100.020 (735133-400.020)
- KOHLER Tresham Elongated 1.28 GPF Chair Height Toilet (3950-0)
- TOTO Carlyle II One-Piece Elongated 1.0 GPF Universal Height Toilet w/ SS124 SoftClose Seat Cotton White (MS614124CUFG#01)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215AB.104.222)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- THETFORD 36787 Seat & Cover Assembly; Parchment; For Aqua Magic IV (36787)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (25077-0)
- Polyjohn Toilets