Shop All Hand Sinks
Polyjohn
FS3-0026PC Fleet Gray 20 Gallon Hand Sink with Foot Pedal for FS3-1000 Series Restrooms
Mfr # 621FS30026PC
Zoro # G011591167
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyjohn
- MFR # 621FS30026PC
- Zoro # G011591167
- Country of Origin United States
- Category Hand Sinks
Description
The slim economical PolyJohn FS3-0026PC Fleet gray 20 gallon hand sink with foot pedal is the perfect add-on to the PolyJohn FS3 Fleet portable toilet. This sink's compact size saves on fresh water capacity yet it provides proper soap and water sanitation for guests after they've used a restroom. Given its compact size and focus on proper sanitation this sink is a better choice than anti-bacterial hand creams and foams for washing hands.This PolyJohn Fleet sink is built with durability in mind. The sink has a one-piece construction that makes it both durable and easy to clean as it doesn't have seams for bacteria to hide inside. A hygienic hands-free foot operated pump increases sanitation while making for easy operation. Simply depress the pedal to dispense water out of the faucet and into the sink. This operation also helps keep guests from using too much water and needlessly depleting the tank.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.This item comes fully assembled. Please note that it can only be used with compatible PolyJohn FS3 portable restrooms and cannot be used on its own.Overall Dimensions:Length: 21''Width: 17''Height: 39''Fresh Water Tank Capacity: 20 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79225)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 80 (40611)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- DIVERSEY WatrSupplyHose.ForAllReadyToDispenseBtls (D3202687)
- BEST SANITIZERS Wall Bracket, Silver, SS, 1" H x 3" W (USP10153)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- SPEAKMAN HW-4400 Portable Hand Wash Station (HW-4400)
- Polyjohn Hand Sinks