Shop All Wash Stations
Polyjohn
Floor Mount, Dark Granite, Portable Wash Station
Mfr # GRNG-SK3-3000
Zoro # G8524232
product price: $1,171.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Linear Low Density Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # GRNG-SK3-3000
- Zoro # G8524232
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 50 1/2 in |
Overall Width | 21 11/16 in |
Overall Height | 47 1/2 in |
Bowl Size | 15 3/4 in x 8 1/2 in |
Bowl Depth | 4 1/2 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 8 1/2 in |
Water Inlet Connection Size | 5/8 in |
Bowl Length | 15 3/4 in |
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 4 1/2 in, Rectangular, Bowl Size 15 3/4 in x 8 1/2 in, Non CEC Compliant, Granite, Smooth, Flow Rate 0.02 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 60 gal, Gray Water Capacity 60 gal, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Stations 2, Overall Height 47 1/2 in, Overall Length 50 1/2 in, Overall Width 21 11/16 in, PolyJohn, Applause Direct Connect Series, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- RINNAI Roof Discharge Non Condensing Vertical Vent Termination (38" above) (184119)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0137)
- ZORO SELECT Single Control Handle, 1-1/2" L (32323)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- POLYJOHN ENTERPRISES PolyJohn Bravo Portable Hand Washing Station - (BRA2-1000)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- Polyjohn Wash Stations