Shop All Wash Stations
This Product is Discontinued
Polyjohn
Floor Mount, Dark Granite, Portable Wash Station (Discontinued)
Mfr # GRNG-PSW1-1000
Zoro # G8524257
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Linear Low Density Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # GRNG-PSW1-1000
- Zoro # G8524257
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 62 in |
Bowl Size | 15 in x 6 1/2 in |
Bowl Depth | 4 1/2 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 15 in |
Bowl Width | 6 1/2 in |
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height 3 in, Bowl Depth 4 1/2 in, Rectangular, Bowl Size 15 in x 6 1/2 in, Non CEC Compliant, Granite, Smooth, Flow Rate 0.02 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 15 gal, Gray Water Capacity 19 gal, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 62 in, Overall Length 18 in, Overall Width 18 in, PolyJohn, Handstand Series, Polyethylene, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.